Skip Content
WG
TM
GRAINGER APPROVED

TAPE REFL METALLIZED YEL 2 IN WX30FT L

  • Item # 3KKC9
  • Mfr. Model # 3KKC9
  • Catalog Page # N/A
  • Catalog Group # F0230
  • UNSPSC # 31201516
TAPE REFL METALLIZED YEL 2 IN WX30FT L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Reflective Tape
  • Type Roll
  • Length 30 ft.
  • Color Yellow
  • Standards ASTME810.
  • Package Type Roll
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms