Skip Content
WG
TM
GRAINGER APPROVED

T10 Torx® Torsion Bit, 1/4" Hex

  • Item # 3UNW3
  • My Part #
  • Mfr. Model # 3UNW3
  • Catalog Page # N/A
  • UNSPSC # 27111702
Torsion Bit,SAE,1/4",Hex,T10,1",S2 Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Bits

Technical Specs

  • Item Torsion Bit
  • Screwdriver Bit Style Torx(R)
  • Bit Style Torx(R)
  • Fastening Tool Tip Size T10
  • Shank Style Hex
  • Hex Shank Size 1/4"
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Overall Bit Length 1"
  • SAE or Metric SAE
  • Fastening Tool Item Torsion Bit
  • Finish Unfinished
  • Impact Rated No
  • For Use With Power Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None