WV
GRAINGER APPROVED

Suspension System, Ratchet, 6

  • Item # 9U103
  • My Part #
  • Mfr. Model # ESULTRA
  • Catalog Page # N/A
  • UNSPSC # 46182306
Suspension System, Ratchet, 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Suspension System
  • Number of Suspension Points 6
  • Suspension Adjustment Ratchet
  • Fits Hat Size 6-1/2 to 8
  • Material Plastic/Nylon
  • For Use With Hard Hats
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.