Skip Content

DV
GRAINGER APPROVED

Structured Cap,Navy/Khaki,Adjustable

  • Item # 3JRX2
  • My Part #
  • Mfr. Model # I2999 NAVY/KHAKI HKH
  • Catalog Page # N/A
  • UNSPSC # 49221510
Structured Cap,Navy/Khaki,Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Structured Cap
  • Style (6) Panel Jockey Shape With Sandwich Visor
  • Color Navy/Khaki
  • Size Adjustable
  • Adjustment Type Cloth Backstrap With Tri-Glide Buckle
  • Material Cotton Twill
How can we improve our Technical Specifications?

Compliance and Restrictions

None