Skip Content

TP
GRAINGER APPROVED

9000 ft. Plastic Strapping with Embossed Finish, Black; Break Strength: 400 lb.

  • Item # 41P045
  • My Part #
  • Mfr. Model # 41P045
  • Catalog Page # N/A
  • UNSPSC # 31151904
Strapping,Polypropylene,9000ft,Blk,PK24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,199.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 624.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hand-grade polypropylene strapping helps reduce the amount of packaging at the source over alternative packaging methods. Source reduction means using less strapping to hold or package a product. Embossed polypropylene strapping has a textured pattern to improve stiffness and increase joint efficiency. Use for applications ranging from lightweight hand-applied strapping to heavy-duty strapping for use with power tools.

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polypropylene
  • Finish Embossed
  • Strap Width 1/2"
  • Length 9000 ft.
  • Thickness 0.022 mil
  • Coil Width 8"
  • Core Dia. 8"
  • Break Strength 400 lb.
  • Color Black
  • Application Hand Grade, Light Duty
  • For Use With Mfr. No. B-4A, S-40A, PST34, ES48L, 6LFZ7, 48H.40.1145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.