Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
TM
GRAINGER APPROVED

Strapping, 4000 ft. L, Polyester, Smooth

  • Item# 3HJZ4
  • Mfr. Model# 3HJZ4
  • Catalog Page# 1670
  • UNSPSC# 31151904
Strapping,4000 ft. L,Polyester,Smooth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $215.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 59.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PAC STRAPPING smooth lubricated polyester strapping elongates less than polypropylene and retains tension better over a longer period of time. Smooth uniform surface for reliable performance to enhance split resistance in machines and with hand tools. Nick-resistant and can be sealed with serrated strapping seals, heat welds, or friction welds. High break-strength strapping is an alternative to steel strapping. Dynamic memory allows strapping to conform to shrinking or settling loads. Recyclable.

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Finish Smooth, Lubricated
  • Strap Width 5/8"
  • Length 4000 ft.
  • Thickness 40 mil
  • Coil Width 6"
  • Core Dia. 16"
  • Break Strength 1600 lb.
  • Color Black
  • For Use With Mfr. No. APT3500, P327
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.