Skip Content

DV
GRAINGER APPROVED

Straight Line Action Clamps, Cap 600 Lb.

  • Item # 11A087
  • My Part #
  • Mfr. Model # 13030CR
  • Catalog Page # N/A
  • UNSPSC # 27112132
Straight Line Action Clamps, Cap 600 Lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a threaded plunger, this clamp replaces a fastener for secure holding of fixture parts.

View More

Technical Specs

  • Item Straight Line Action Clamps
  • Type Flanged Base Mount
  • Holding Capacity (Lb.) 600
  • Overall Height (In.) 3.34
  • Overall Length (In.) 3.64
  • Plunger Dia. (In.) 0.44
  • Plunger Travel (In.) 1.25
  • Spindle 600
  • Thread Size 5/16-18
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.