Skip Content

C3
GRAINGER APPROVED

Industrial Storage Cabinet, Gray, 78" H X 36" W X 18" D, Unassembled

  • Item # 1UEY7
  • My Part #
  • Mfr. Model # 1UEY7
  • Catalog Page # 1275
  • Catalog Group # F8669
  • UNSPSC # 30161801
Combo Wardrobe Cabinet,78"H,36"W,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $577.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 154.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cabinet assembles with fasteners and features a 3-point door locking device. Adjustable side shelves can hold up to 150 lb. Doors have 3 hinges each, a locking lever handle with 2 keys, and open 180° for full access.

View More

Technical Specs

  • Item - Storage Cabinets Storage Cabinet
  • Cabinet Style Combination Wardrobe
  • Cabinet Strength Rating Industrial
  • Cabinet Height Range Full Height
  • Cabinet Door Type Standard
  • Assembled/Unassembled Unassembled
  • Height of Cabinet 78"
  • Width of Cabinet 36"
  • Depth of Cabinet 18"
  • Method of Construction Boltless
  • Material - Cabinets Steel
  • Number of Cabinet Shelves 5
  • Shelf Capacity 150 lb.
  • Number of Doors 2
  • Cabinet Color Gray
  • Mobile/Stationary Stationary
  • Gauge 16/20/22
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • No. of Drawers 0
  • Finish - Cabinets Powder Coated
  • Standards ANSI/BIFMA
  • Includes Includes 1 Full Width Top Shelf, 4 Adjustable Half Width Shelves, 1 Half Width Coat Rod and (2) Keys, Full Shelf Capacity 150 lbs, Half Shelf Capacity 75 lbs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.