Skip Content

ST
GRAINGER APPROVED

Stencil Kit, Letters and Numbers, 1-1/2", Brass, 1 EA

  • Item # 20Y503
  • My Part #
  • Mfr. Model # 20Y503
  • Catalog Page # 1933
  • UNSPSC # 44111801
Stencil Kit, Letters and Numbers, 1-1/2", Brass, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $150.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-use stencils provide clear and legible warnings, precautions, and signs. Characters interlock by sliding adjacent grooves together. Easy to disassemble. Can be used with a variety of spray or brush-on paint. Includes: 4 each of letter E; 3 each of A, I, N, O, S; 1 of Q; 2 each of remaining letters and ampersand (&) symbol; 3 each of numbers 1 and 0; 2 each of 2 to 9. Also 1 each of beginner, comma, dash, period ender, and plain ender; 2 periods; and 3 spacers.

View More

Technical Specs

  • Item Stencil Kit
  • Character Letters and Numbers
  • Character Height 1-1/2"
  • Material Brass
  • Thickness 0.007"
  • Overall Height 3"
  • Character Type Letters, Numbers
  • Includes 58-Pc. Letters, 22-Pc. Numbers, 2 Large Spacers, 3 Small Spacers, 3 Period, 1 Comma, 1 Dash, 2 & Sign
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.