Skip Content

ST
GRAINGER APPROVED

Stencil, No Smoking, 2", PVC, 1 EA

  • Item # 1F121
  • My Part #
  • Mfr. Model # 1F121
  • Catalog Page # 1933
  • UNSPSC # 44111801
Safety Stencil,No Smoking,PVC Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.163 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stencils
Easy-to-use stencils provide clear and legible warnings, precautions, and signs. Can be used with a variety of spray or brush-on paint.
Safety Legends
Flexible, PVC stencils are precut for application to numerous surfaces.
• Meet OSHA regulation 1910.145

View More

Technical Specs

  • Item Stencil
  • Character No Smoking
  • Character Height 2"
  • Material PVC
  • Thickness 0.015"
  • Overall Height 6"
  • Overall Width 22"
  • Character Type Letters
  • Color Black
  • Standards OSHA Regulation 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.