Skip Content
TP
TM
GRAINGER APPROVED

Steel Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 9T535
  • Mfr. Model # AVJ42
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $263.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 300 lb.
  • Material Steel
  • Finish Polished
  • Load Capacity Range 0 lb. to 499 lb.
  • Color Silver
  • Overall Length 24"
  • Overall Width 18"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Lock
  • Caster Material Polypropylene
  • Capacity per Shelf 100 lb.
  • Shelf Length 24"
  • Shelf Width 18"
  • Handle Included No
  • Adjustable Increments 2"
  • Includes (3) Electrical Outlets, 15 ft. Power Cord and (2) Safety Mats
  • Top Shelf Height 42"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Electrical Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.