Skip Content

DG
TM
GRAINGER APPROVED

Steel Utility Cart, 300 lb. Load Capacity, Number of Shelves: 3

  • Item # 8W507
  • My Part #
  • Mfr. Model # AVJ42-GN
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,Steel,300 lb,Grn close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 300 lb.
  • Material Steel
  • Gauge 20
  • Finish Powder Coated
  • Load Capacity Range 0 lb. to 499 lb.
  • Color Green
  • Overall Length 24"
  • Overall Width 18"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Lock
  • Caster Material Polypropylene
  • Capacity per Shelf 100
  • Shelf Length 24"
  • Shelf Width 18"
  • Lip Height 1/4"
  • Handle Included No
  • Adjustable Increments 2"
  • Standards UL, CSA
  • Includes (3) Electrical Outlets, 15 ft. Power Cord and (2) Safety Mats
  • Top Shelf Height 42"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms