Skip Content
NC
TM
GRAINGER APPROVED

Steel Utility Cart, 200 lb. Load Capacity, Number of Shelves: 3

  • Item # 3KXU1
  • Mfr. Model # W42ABUE
  • Catalog Page # N/A
  • Catalog Group # E8677
  • UNSPSC # 24101501
Steel Utility Cart, 200 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $254.98 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 200 lb.
  • Material Steel
  • Gauge 20
  • Finish Powder Coated
  • Load Capacity Range 0 lb. to 499 lb.
  • Color Blue
  • Overall Length 24"
  • Overall Width 18"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (2) Swivel, (2) Swivel with Lock
  • Caster Material Polypropylene
  • Capacity per Shelf 100 lb.
  • Shelf Length 24"
  • Shelf Width 18"
  • Lip Height 1/4"
  • Handle Included No
  • Adjustable Increments 2"
  • Distance Between Middle and Bottom Shelf 14-3/4"
  • Top Shelf Height 42"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.