Skip Content

DG
GRAINGER APPROVED

Steel Underbody Truck Box, Black/Silver, Single, 6.7 cu. ft.

  • Item # 8FGY7
  • My Part #
  • Mfr. Model # 1702705
  • Catalog Page # N/A
  • UNSPSC # 24112401
Steel Underbody Truck Box, Black/Silver, Single, 6.7 cu. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Black/Silver
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle
  • Includes 16-Gauge Stainless Steel with 14-Gauge Stainless Steel Door and Stainless Steel Continuous Hinge
  • Body Material Steel
  • Cover Material Stainless Steel
  • Lid Type Non-Adjustable
  • Features Recessed/Beveled Door, Replaceable Doors, Reinforced Door Backbone
  • Lid Hinge Yes
  • Weather Resistant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms