Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Steel Underbody Truck Box, Black, Double, 13.4 cu. ft.

  • Item # 3KGG3
  • Mfr. Model # 3KGG3
  • Catalog Page # N/A
  • UNSPSC # 24112401
Steel Underbody Truck Box, Black, Double, 13.4 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Buyers Products Underbody Truck Box offers a rain channel design to protect from moisture and road dirt. It has replaceable doors with a stainless steel locking die cast T-Handle compression latch for security. Also, a full-length continuous hinge on doors offers sturdy, durable, and smooth performance. Reinforced door backbone strengthens door and protects latch mechanism.

View More

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Double
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 13.4 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Includes Ss Continuous Hinge, Aircraft Cable Door Retainers
  • Body Material Steel
  • Cover Material Stainless Steel
  • Lid Type Non-Adjustable
  • Features Recessed and Beveled Door (Doors Are Replaceable), Rain Channel Design, 1/2" Door Gasket, Stainless Steel Continuous Hinge, Reinforced Door Backbone, No Surface Bolts or Weld Marks on Door, Aircraft Cable Door Retainers
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms