Skip Content

DG
GRAINGER APPROVED

Steel Strapping Tensioner,3.4 lb. Weigh

  • Item # 52YU61
  • My Part #
  • Mfr. Model # PST-HD
  • Catalog Page # N/A
  • UNSPSC # 44102305
Steel Strapping Tensioner,3.4 lb. Weigh close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Steel Strapping Tensioner
  • For Use With Plastic
  • Style Front Action
  • For Strapping Width 3/4"
  • For Strapping Thickness Up to 0.031"
  • Material Steel
  • Notch Type Double Down
  • Application Heavy Duty
  • Weight 3.4 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms