Skip Content

DG
GRAINGER APPROVED

Steel Slotted Spring Pin, 2"

  • Item # 5DA39
  • My Part #
  • Mfr. Model # SLTP1872000BK
  • Catalog Page # N/A
  • UNSPSC # 31163201
Spring Pin,Slot,3/16x2" L,Pk250 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Work-hardened pin provides corrosion resistance under normal conditions.

View More

Technical Specs

  • Item Spring Pin
  • System of Measurement Inch
  • Spring Pin Type Slotted
  • Basic Material Steel
  • Material Grade 1070 and 1080
  • Outside Dia. 3/16"
  • Fastener Length 2"
  • Nominal Diameter 3/16"
  • Length Tolerance +/-0.020"
  • Chamfer Diameter 0.182"
  • Wall Thickness 0.040"
  • Chamfer Length (Min.) 0.011"
  • Chamfer Length (Max.) 0.055"
  • Actual Dia. (Min.-Max) 0.194-0.199"
  • Fits Hole Dia. (Min.-Max.) 0.187-0.192"
  • Double Shear Strength (Lbs.) 4150
  • Rockwell Hardness RC43-52
  • Package Quantity 250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms