Skip Content
WG
TM
GRAINGER APPROVED

Steel Sinker Nail, 8d Size, 11-1/2 Gauge, 2-3/8" Length

  • Item # 5BA18
  • Mfr. Model # 5BA18
  • Catalog Page # N/A
  • UNSPSC # 31162001
Steel Sinker Nail, 8d Size, 11-1/2 Gauge, 2-3/8" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sinker Nail
  • Material Steel
  • Finish Vinyl
  • Head Type Flat Checkered
  • Shank Type Smooth
  • Size 8d
  • Head Dia. 17/64"
  • Gauge 11-1/2
  • Diameter 0.1130"
  • Length 2-3/8"
  • Application For Interior Framing, General Construction
  • Package Weight 30 lb.
  • Approx. Pkg. Qty. 4260
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms