Skip Content

DG
TM
GRAINGER APPROVED

Steel Raised Handle Deep Shelf Utility Cart, 800 lb. Load Capacity, Number of Shelves: 2

  • Item # 19G938
  • My Part #
  • Mfr. Model # TT-2436-5PY
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,Steel,38 Lx24 W,800 lb Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Raised Handle Deep Shelf Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Gauge 12
  • Load Capacity Range 500 lb. to 999 lb.
  • Color Gray
  • Overall Length 38"
  • Overall Width 24"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 19"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 3"
  • Handle Included Yes
  • Includes (2) Tubular Handles
  • Top Shelf Height 36"
  • Cart Shelf Style Lipped
  • Non-Marking Yes
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms