Skip Content

DV
GRAINGER APPROVED

Steel Lynch Pin With Chain, Zinc Dichromate Finish, 5/16" Pin Dia.

  • Item # 3HLC9
  • My Part #
  • Mfr. Model # 3HLC9
  • Catalog Page # N/A
  • UNSPSC # 31162416
Lynch Pin,Std,Stl,Znc,5/16 In,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lynch Pins

Product Details

Lynch Pins
• Steel Zinc Dicromate Finish
Also known as click pins; a self-locking ring secures the pin in place and provides an easy grip for quick removal.

View More

Technical Specs

  • Item Lynch Pin
  • Pin Chain Type With Chain
  • Basic Material Steel
  • Material Grade C1010 and C1020
  • Fastener Finish Zinc Dichromate
  • Pin Dia. 5/16"
  • Fastener Length 1-9/16"
  • Usable Length 1-3/8"
  • Includes Chain and Cotter Pin
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None