WV
GRAINGER APPROVED

Steel Knock Out Plug, For Use With Tubing and Cable Fitting , Conduit: 1/2

  • Item # 3LN64
  • My Part #
  • Mfr. Model # 3LN64
  • Catalog Page # N/A
  • UNSPSC # 39121311
Steel Knock Out Plug,  For Use With Tubing and Cable Fitting ,  Conduit: 1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this fitting to couple, connect, fasten, or ground conduit or cables.

View More

Technical Specs

  • Item Knock Out Plug
  • Sub-Category Installation Accessories
  • Material Steel
  • Color Silver
  • For Use With Tubing and Cable Fitting
  • Conduit Size (In.) 1/2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products