DG
GRAINGER APPROVED

Steel Hammerlock Cotter Pin, 3-1/2" L, 5/16" Pin Dia.

  • Item # 2UJJ8
  • My Part #
  • Mfr. Model # 2UJJ8
  • Catalog Page # N/A
  • UNSPSC # 31163204
Steel Hammerlock Cotter Pin, 3-1/2" L, 5/16" Pin Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hammerlock Pins
• Zinc-plated low-carbon steel
The extended curved prong provides secure locking between 2 parts. When you hammer top of cotter, lower prong is forced forward, spreading tines apart and locking cotter into place.
Meet ANSI/ASME B18.8.1 standard.

View More

Technical Specs

  • Item Cotter Pin
  • System of Measurement Inch
  • Cotter Pin Style Hammerlock
  • Basic Material Steel
  • Fastener Finish Zinc Plated
  • Pin Dia. 5/16"
  • Fastener Length 3-1/2"
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.