Skip Content

DG
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 3

  • Item # 9U133
  • My Part #
  • Mfr. Model # LH248-N8
  • Catalog Page # N/A
  • Catalog Group # E4021
  • UNSPSC # 24101501
Utility Cart,Steel,54 Lx25 W,1200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Gauge 12
  • Finish Powder Coated
  • Load Capacity Range 1000 lb. to 1499 lb.
  • Color Gray
  • Overall Length 54"
  • Overall Width 25"
  • Number of Shelves 3
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Pneumatic Rubber
  • Capacity per Shelf 400 lb.
  • Distance Between Shelves 12"
  • Shelf Length 48"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 39"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms