Skip Content

DG
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 3600 lb. Load Capacity, Number of Shelves: 3

  • Item # 8DFE1
  • My Part #
  • Mfr. Model # 3GL-2436-6PHBK
  • Catalog Page # N/A
  • Catalog Group # E1938
  • UNSPSC # 24101504
Utility Cart,Steel,42 Lx24 W,3600 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Welded-Steel 3-Shelf Carts
• Gray powder-coated finish Wheel brakes on Little Giant® models

View More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Load Capacity Range 3000 lb. and Greater
  • Color Gray
  • Overall Length 41-1/2"
  • Overall Width 24"
  • Number of Shelves 3
  • Caster Dia. 6"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Phenolic
  • Capacity per Shelf 1200 lb.
  • Distance Between Shelves 11"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 36"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms