Skip Content

DV
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 4800 lb. Load Capacity, Number of Shelves: 3

  • Item # 4DKT6
  • My Part #
  • Mfr. Model # SK348-P8
  • Catalog Page # 1158
  • UNSPSC # 24101501
Utility Cart,Steel,54 Lx31 W,4800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 4800 lb.
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Overall Length 54"
  • Overall Width 31"
  • Number of Shelves 3
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1600 lb.
  • Distance Between Shelves 12"
  • Shelf Length 48"
  • Shelf Width 30"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 39"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products