Skip Content

DG
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 2000 lb. Load Capacity, Number of Shelves: 3

  • Item # 49Y474
  • My Part #
  • Mfr. Model # 3LG-3060-6PY
  • Catalog Page # N/A
  • UNSPSC # 24101501
Welded Utility Cart,2000 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Gauge 12
  • Finish Powder Coated
  • Load Capacity Range 1500 lb. to 2999 lb.
  • Color Gray
  • Overall Length 65-1/2"
  • Overall Width 30"
  • Number of Shelves 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 665 lb.
  • Distance Between Shelves 11-3/4"
  • Shelf Length 60"
  • Shelf Width 30"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 36"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking Yes
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms