Skip Content

DV
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 4800 lb. Load Capacity, Number of Shelves: 3

  • Item # 16C782
  • My Part #
  • Mfr. Model # SK336-P8
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,Steel,42 Lx31 W,4800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Gauge 12
  • Finish Powder Coated
  • Load Capacity Range 3000 lb. and Greater
  • Color Gray
  • Overall Length 42"
  • Overall Width 31"
  • Number of Shelves 3
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1600 lb.
  • Distance Between Shelves 12"
  • Shelf Length 36"
  • Shelf Width 30"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 39"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms