Skip Content

DG
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 800 lb. Load Capacity, Number of Shelves: 3

  • Item # 16C192
  • My Part #
  • Mfr. Model # FH236-U4-B4
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,Steel,42 Lx25 W,800 lb Cap. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

No assembly required.

View More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Black
  • Overall Length 42"
  • Overall Width 25"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Urethane
  • Capacity per Shelf 266 lb.
  • Distance Between Shelves 11"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 33"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms