Skip Content
TP
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 800 lb. Load Capacity, Number of Shelves: 3

  • Item # 16C191
  • Mfr. Model # FH136-U4-B4
  • Catalog Page # 1199
  • UNSPSC # 24101501
Steel Flat Handle Utility Cart, 800 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $256.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 87.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

No assembly required.

View More

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 800 lb.
  • Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Load Capacity Range 500 lb. to 999 lb.
  • Color Black
  • Overall Length 42"
  • Overall Width 19"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel with Brake
  • Caster Material Urethane
  • Capacity per Shelf 266 lb.
  • Distance Between Shelves 11"
  • Shelf Length 36"
  • Shelf Width 18"
  • Lip Height 1-1/2"
  • Handle Included Yes
  • Top Shelf Height 33"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.