Skip Content

DG
TM
GRAINGER APPROVED

Steel Flat Handle Utility Cart, 5000 lb. Load Capacity, Number of Shelves: 3

  • Item # 10F431
  • My Part #
  • Mfr. Model # 3GH-8V2-6FL
  • Catalog Page # N/A
  • UNSPSC # 24101504
Utility Cart,Steel,78 Lx36 W,5000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Utility Cart
  • Load Capacity 5000 lb.
  • Material Steel
  • Gauge 12
  • Load Capacity Range 3000 lb. and Greater
  • Color Gray
  • Overall Length 77-1/2"
  • Overall Width 36"
  • Number of Shelves 3
  • Caster Dia. 8"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1650 lb.
  • Distance Between Shelves 10-1/2"
  • Shelf Length 72"
  • Shelf Width 36"
  • Handle Included Yes
  • Includes Floor Lock to Stop Unwanted Movement
  • Top Shelf Height 36"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms