Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Steel Flat Handle Deep Shelf Utility Cart, 1800 lb. Load Capacity, Number of Shelves: 2

  • Item # 8EGM1
  • My Part #
  • Mfr. Model # R2T5HR1830
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Flat Handle Deep Shelf Utility Cart, 1800 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for daily work, this heavy-duty cart has a 13-gauge welded steel frame with two shelves. No assembly required.

View More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 1800 lb.
  • Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Gray
  • Overall Length 34-3/4"
  • Overall Width 18-1/4"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 1800 lb.
  • Distance Between Shelves 12-1/8"
  • Shelf Length 30"
  • Shelf Width 18"
  • Lip Height 12", 1-1/2"
  • Handle Included Yes
  • Includes Tubular Handle
  • Handle Height 32"
  • Top Shelf Height 32-1/2"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms