Skip Content

WG
TM
GRAINGER APPROVED

Steel Flat Handle Deep Shelf Utility Cart, 1800 lb. Load Capacity, Number of Shelves: 2

  • Item # 8EEZ6
  • My Part #
  • Mfr. Model # R2T5HR2436
  • Catalog Page # N/A
  • UNSPSC # 24101501
Utility Cart,Steel,36 Lx24 W,1800 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $504.00 / each

Web Price $560.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 140.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for daily work, this heavy-duty cart has a 13-gauge welded steel frame with two shelves. No assembly required.

View More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 1800 lb.
  • Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Load Capacity Range 1500 lb. to 2999 lb.
  • Color Gray
  • Overall Length 40-3/4"
  • Overall Width 24-1/4"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 1800 lb.
  • Distance Between Shelves 12-1/8"
  • Shelf Length 36"
  • Shelf Width 24"
  • Lip Height 12", 1-1/2"
  • Handle Included Yes
  • Includes Tubular Handle
  • Handle Height 32"
  • Top Shelf Height 32-1/2"
  • Cart Shelf Style Flush
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.