TP
GRAINGER APPROVED

Steel Flat Handle Deep Shelf Utility Cart, 3600 lb. Load Capacity, Number of Shelves: 2

  • Item # 49Y174
  • My Part #
  • Mfr. Model # RSC3-2448-2-3.6K-95
  • Catalog Page # 1159
  • UNSPSC # 24101504
Steel Flat Handle Deep Shelf Utility Cart, 3600 lb. Load Capacity, Number of Shelves: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $551.46 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 126.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ships assembled for your convenience.

View More

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 3600 lb.
  • Material Steel
  • Gauge 14
  • Finish Powder Coated
  • Color Gray
  • Overall Length 54"
  • Overall Width 24-1/4"
  • Number of Shelves 2
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1800 lb.
  • Distance Between Shelves 24-1/4"
  • Shelf Length 48"
  • Shelf Width 24"
  • Lip Height 3"
  • Handle Included Yes
  • Includes Tubular Push Handle
  • Top Shelf Height 39-1/4"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.