Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

Steel Flat Handle Deep Shelf Utility Cart, 2400 lb. Load Capacity, Number of Shelves: 3

  • Item # 16C547
  • My Part #
  • Mfr. Model # NR230-P6
  • Catalog Page # N/A
  • UNSPSC # 24101501
Steel Flat Handle Deep Shelf Utility Cart, 2400 lb. Load Capacity, Number of Shelves: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Utility Cart Item Flat Handle Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Overall Length 36"
  • Overall Width 25"
  • Number of Shelves 3
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 800 lb.
  • Distance Between Shelves 9"
  • Shelf Length 30"
  • Shelf Width 24"
  • Lip Height 3"
  • Handle Included Yes
  • Top Shelf Height 36"
  • Cart Shelf Style Lipped
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms