Skip Content

C3
GRAINGER APPROVED

Steel Door Weatherstrip,Magnetic,Brown

  • Item # 2RRP2
  • My Part #
  • Mfr. Model # 2RRP2
  • Catalog Page # 1996
  • Catalog Group # J5786
  • UNSPSC # 30141501
Steel Door Weatherstrip,Magnetic,Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $32.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Door frame weatherstrip mounts on top and sides of door frame to seal gaps. Kerf conforms to irregular surfaces to create a tight seal. Installs in kerf-in door stop. For use with steel doors.

View More

Technical Specs

  • Item Magnetic Steel Door Weatherstrip Set
  • Insert Type Kerf
  • Insert Material TPR Vinyl Magnetic
  • Insert Color Brown
  • Insert Size 1/2"
  • Flange Material TPR Vinyl Magnetic
  • Flange Finish Mill
  • Flange Height 5/8"
  • Flange Thickness 1/4"
  • Overall Length 16-1/2 ft.
  • Overall Width 3/4"
  • Stays Flexible to 0 Degrees F
  • Projection 3/8"
  • Mounting Type Surface
  • Max. Door Gap 1/4"
  • Includes 36" Strip for Top of Door, 82" Strip for Latch Side of Door, 82" Strip for Hinge Side of Door
  • Hardware Not Included
  • Sold As (3) Strips
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.