Skip Content

DG
GRAINGER APPROVED

Steel Coiled Spring Pin, 3" L, Plain Fastener Finish

  • Item # 5EE76
  • My Part #
  • Mfr. Model # 5EE76
  • Catalog Page # N/A
  • UNSPSC # 31163201
Steel Coiled Spring Pin, 3" L, Plain Fastener Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Reusable pin absorbs and distributes shock-and-vibration throughout the pin cross-section.

View More

Technical Specs

  • Item Spring Pin
  • System of Measurement Inch
  • Spring Pin Type Coiled
  • Basic Material Steel
  • Material Grade UNS G10700 and UNS G10740
  • Fastener Finish Plain
  • Outside Dia. 5/16"
  • Fastener Length 3"
  • Standards AISI 1070 - 1080
  • Nominal Diameter 5/16"
  • Length Tolerance +/-0.015"
  • Chamfer Diameter 0.304"
  • Chamfer Length Reference 0.080"
  • Actual Dia. (Min.-Max) 0.322-0.334"
  • Fits Hole Dia. (Min.-Max.) 0.308-0.319"
  • Double Shear Strength (Lbs.) 12,000
  • Rockwell Hardness RC43-52
  • Package Quantity 5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms