Skip Content

DV
GRAINGER APPROVED

Steel Clevis Pin, 1" L, 3/16" Pin Dia.

  • Item # 2MVG3
  • My Part #
  • Mfr. Model # 12-01
  • Catalog Page # N/A
  • UNSPSC # 31162409
Clevis Pin,Cotterless,0.187x1,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pin features a spring-loaded ball that accommodates 1-piece fastening. Can be used as a replacement for threaded fasteners.

View More

Technical Specs

  • Item Clevis Pin
  • System of Measurement Inch
  • Clevis Pin Type Without Pin
  • Pin Head Type Head
  • Basic Material Steel
  • Material Grade 1010 and 1018
  • Fastener Finish Zinc
  • Pin Dia. 3/16"
  • Fastener Length 1"
  • Usable Length 13/16"
  • Standards ASME B18.8.1
  • Length 1"
  • Includes 3/32" Hole
How can we improve our Technical Specifications?

Compliance and Restrictions

None