Skip Content

DG
GRAINGER APPROVED

Steel, Tray

  • Item # 35U055
  • My Part #
  • Mfr. Model # 35U055
  • Catalog Page # 1157
  • UNSPSC # 24101501
Steel, Tray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Utility Cart Accessory Item Tray
  • For Use With 35U049
  • Load Capacity 300 lb.
  • Overall Depth 36"
  • Overall Width 24"
  • Overall Height 3-1/2"
  • Color Gray
  • Material Steel
  • Includes Assembly Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None