Skip Content

NC
GRAINGER APPROVED

Stationary Bariatric Commode Chair with 750 lbs Maximum Weight, Black

  • Item # 5XTE0
  • My Part #
  • Mfr. Model # 5XTE0
  • Catalog Page # N/A
  • UNSPSC # 42211606
Stationary Bariatric Commode Chair with 750 lbs Maximum Weight, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $612.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 48.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bariatric Commode Chair
  • Type Stationary
  • Maximum Weight 750 lbs
  • Base Width 39-3/8"
  • Seat Width 36"
  • Width Between Arms 36"
  • Height 25"
  • Seat Material Polyurethane Elastomeric
  • Seat Height 18-1/2"
  • Color Black
  • Frame Material Steel
  • Features One Arm that Folds Down for Easy Access and no Assembly Required
  • Includes Bedpan w/Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.