NC
Grainger Choice Product
GRAINGER APPROVED

Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 96"W x 48"D x 96"H

  • Item # 7YC66
  • My Part #
  • Mfr. Model # 7YC66
  • Catalog Page # N/A
  • UNSPSC # 24102004
Starter Bulk Storage Rack with Ribbed Steel Decking and 4 Shelves, 96"W x 48"D x 96"H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Shelving and Storage Racks~Bulk Storage Racks


$990.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 308.002 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item - Bulk Storage Racks Bulk Storage Rack
  • Shelving Type Starter
  • Overall Width 96"
  • Overall Depth 48"
  • Overall Height 96"
  • Decking Material Ribbed Steel
  • No. of Shelves 4
  • Shelf Capacity 1350 lb.
  • Shelving Frame Material Steel
  • Color Gray
  • Finish - Shelving and Racks Baked Enamel
  • Includes (2) 8TX51 (Bulk Rack Upright Frame),(3) 8W513 (Bulk Rack Shelf Level),(3) 9AL71 (Steel Decking)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.