C3
GRAINGER APPROVED

Platform Truck, Steel Deck Material, Steel Frame Material, 1600 lb. Load Capacity, 48" Deck Length

  • Item # 3BE83
  • My Part #
  • Mfr. Model # 3BE83
  • Catalog Page # 1167
  • UNSPSC # 24101504
Platform Truck, Steel Deck Material, Steel Frame Material, 1600 lb. Load Capacity, 48" Deck Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $605.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Platform truck is designed for use in shipping and receiving rooms, warehouses, stock rooms, shops, laboratories, stores, etc. Equipped with a handle and a sizable platform deck.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1600 lb.
  • Deck Material Steel
  • Handle Type Removable
  • Overall Height 42-3/4"
  • Overall Length 48"
  • Overall Width 24"
  • Caster Wheel Dia. 9"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Wheel Width 2-1/2"
  • Number of Caster Wheels 4
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 11-3/4"
  • Frame Material Steel
  • Gauge 13
  • Finish Powder Coated
  • Color Red
  • Includes Mounting Hardware
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.