NC
GRAINGER APPROVED

Platform Truck, Steel Deck Material, Steel Frame Material, 1750 lb. Load Capacity, 60" Deck Length

  • Item # 13X488
  • My Part #
  • Mfr. Model # 13X488
  • Catalog Page # 1167
  • UNSPSC # 24101504
Platform Truck, Steel Deck Material, Steel Frame Material, 1750 lb. Load Capacity, 60" Deck Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $595.10 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 150.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial platform truck is highly maneuverable in aisles and tight spots. It is designed for use in shipping and receiving rooms, warehouses, stock rooms, shops, and laboratories. It features a removable pipe handle.

View More

Technical Specs

  • Item Platform Truck
  • Load Capacity 1750 lb.
  • Deck Material Steel
  • Handle Type Removable
  • Overall Height 38"
  • Overall Length 63"
  • Overall Width 30"
  • Caster Wheel Dia. 10"
  • Caster Wheel Material Pneumatic
  • Caster Configuration (4) Swivel, (2) Rigid
  • Caster Wheel Width 3-1/2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 18-1/4"
  • Frame Material Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Red
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.