ST
Grainger Choice Product
GRAINGER APPROVED

Standard Plate Caster, Swivel, Phenolic, 1200 lb, 6 in Wheel Dia.

  • Item # 55KC14
  • My Part #
  • Mfr. Model # P21S-PH060R-14
  • Catalog Page # N/A
  • UNSPSC # 31162701
Standard Plate Caster,  Swivel,  Phenolic,  1200 lb,  6 in Wheel Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Casters and Wheels~Plate Casters


$31.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Standard Plate Caster
  • Caster Sub-Type Swivel
  • Swivel Construction Kingpin
  • Load Rating 1200 lb
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Overall Wheel Width 2 in
  • Mounting Height 7 1/2 in
  • Wheel/Tread Material Phenolic
  • Wheel/Tread Hardness Rating Hard
  • Wheel/Tread Hardness Rockwell 102E
  • Wheel/Tread Color Black
  • Wheel Bearing Type Ball
  • Wheel Bearing Material Steel
  • Swivel Raceway Type Double Ball
  • Swivel Lead 1 13/16 in
  • Swivel Radius 5 1/4 in
  • Mounting Plate Bolt Hole Pattern B
  • Mounting Plate Size 4 in x 4 1/2 in
  • Mounting Plate Thickness 1/4 in
  • Includes Mounting Fasteners No
  • Inside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
  • Outside Bolt Hole Spacing 3 in x 3 in
  • Mounting Bolt Dia. 3/8 in
  • Number of Mounting Holes 4
  • Caster Mounting Type Plate
  • Swivel Lock Type No Lock Included
  • Swivel Bearing Seal Type Open
  • Hub Length 2 3/16 in
  • Wheel Core Type Solid
  • Caster Brake Type No Brake Included
  • Wheel Type Flat-Free
  • Frame Finish Zinc Plated
  • Caster Frame Material Steel
  • Frame Construction Stamped
  • Frame Color Silver
  • Tread Shape Standard
  • For Surface Type Concrete
  • Includes Thread Guards No
  • With Toe Plate No
  • Wheel Core Material Phenolic
  • Core Color Black
  • For Axle Dia. 1/2 in
  • Includes Spanner Bushing Yes
  • Non-Marking Yes
  • Number of Wheels 1
  • ESD Conductive No
  • Operating Temperature Range -20 Degrees to 250 Degrees F
  • Replacement Wheel 490V95
  • Application Dollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
  • Features Low Rolling Resistance
  • NSF Listed No
  • Standards ICWM
  • Series Pegasus 21 Series
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms