NC
Grainger Choice Product
GRAINGER APPROVED

Standard Duty, Plastic Strapping, Machine Strapping, 3/8" Strapping Width, 0.0220" Thickness

  • Item # 41P064
  • My Part #
  • Mfr. Model # 41P064
  • Catalog Page # N/A
  • UNSPSC # 31151904
Standard Duty,  Plastic Strapping,  Machine Strapping,  3/8" Strapping Width,  0.0220" Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Strapping and Strapping Equipment~Plastic Strapping


$1,772.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 672.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machine-grade polypropylene strapping is applied using a strapping machine and does not require seals. Strapping machines are used in moderate-to-high volume applications. Polypropylene strapping is a lightweight strap used to bundle newspapers, seal and bundle cartons, and secure light loads.

Polypropylene strapping bands, sometimes called poly strapping, are a lightweight strap used to bundle newspapers, seal and bundle cartons, secure light loads, and for other light-duty applications. The embossed surface makes the strapping flexible so it's easier to bend around edges and irregular shapes. These strapping bands are applied using strapping tools.

View More

Technical Specs

  • Strapping Application Standard Duty
  • Strapping Grade Machine Strapping
  • Strapping Width 3/8"
  • Thickness 0.022"
  • Break Strength 300 lb.
  • Overall Length 12,900 ft.
  • Core Size 9" dia.
  • Core Width 8"
  • Strapping Finish Embossed
  • Color White
  • Material Polypropylene
  • Coil Weight 30 lb.
  • ASTM Number D3950-12A
  • Mil Thickness 22
  • Rolls per Case 1 Roll
  • Standards D3950-12A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products