Skip Content
TP
TM
GRAINGER APPROVED

Stair Climbing Hand Truck, Dual Handle, 725 lb., Overall Width 21", Overall Height 63-1/2"

  • Item # 4YPR3
  • Mfr. Model # 274101
  • Catalog Page # N/A
  • UNSPSC # 24101504
Stair Climbing Hand Truck, Dual Handle, 725 lb., Overall Width 21", Overall Height 63-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $6,532.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 251.0 lbs.
Country of Origin Austria Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Stair Climbing Hand Truck
  • Load Capacity 725 lb.
  • Hand Truck Handle Type Dual Loop
  • Overall Height 63-1/2"
  • Overall Width 21"
  • Overall Depth 19"
  • Noseplate Depth 7-1/4"
  • Noseplate Width 21"
  • Powered By Battery
  • Wheel Bearings Ball
  • Wheel Width 3"
  • Wheel Diameter 10"
  • Material Aluminum
  • Color Silver
  • Folded Height 47"
  • Folded Width 21"
  • Folded Depth 19"
  • Includes Battery Pack and Charger, Computer Controlled Edge of Stair Sensor That Locks Wheels to Prevent Loss Of Control
  • Wheel Material Microcellular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.