Skip Content

DV
TM
GRAINGER APPROVED

Stainless Steel Shim Stock Roll, 316 Grade, 0.0250" Thickness, ±0.0008" Thickness Tolerance

  • Item # 36D814
  • My Part #
  • Mfr. Model # 36D814
  • Catalog Page # 2256
  • UNSPSC # 31231402
Shim,Roll,316,Annealed,6x100 In x0.025In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Shim stock is easy to form and fabricate. Shim rolls can be cut, stamped, bored, milled, sheared, and drilled into almost any shape required to make custom shims.

View More

Technical Specs

  • Item - Shim Stock Shim Stock Roll
  • Shim Material Stainless Steel
  • Grade 316
  • Shim Thickness 0.0250"
  • Thickness Tolerance +/-0.0008"
  • Shim Width 6"
  • Width Tolerance +/-0.005"
  • Shim Length 100"
  • Length Tolerance +/-0.250"
  • Shim Temper Soft (Annealed)
  • Tensile Strength (PSI) 80,000
  • Rockwell Hardness B88 MAX
  • Application Used For Spacing In Chemical Plants, Food Processing Facilities, Refineries And Other Areas That Require High Corrosion Resistance
  • Meets/Exceeds AMS-5524, ASTM-A-240/240M, ASTM-A-666.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.