Navigation Menu New

Access My Account, Order History, Lists and more here.

785X68 2046_4_0 UNSPSC # 0

Stainless Steel Round Bar 303: 303, 6 in Dia, 4 in Lg, Unfinished, Gen Purpose

  • Item # 785X68
  • Mfr. Model # 2046_4_0
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Stainless Steel Round Bar 303: 303, 6 in Dia, 4 in Lg, Unfinished, Gen Purpose

  • Item # 785X68
  • Mfr. Model # 2046_4_0
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Stainless Steel Round Bar 303
  • Type General Purpose
  • Material Stainless Steel
  • Alloy Type 303
  • Diameter 6 in
  • Length 4 in
  • Finish Unfinished
  • Temper Annealed
  • Diameter Tolerance +/-0.125 in
  • Length Tolerance +/-0.125 in
  • Standards AMS 5640, ASTM A582
  • Machining Finish Turned
  • Metal Fabrication Process Hot-Rolled

Compliance and Restrictions

Back to Top