Skip Content

DV
GRAINGER APPROVED

Stainless Steel Roofing Nail, Smooth Finish, 10 Gauge, 2-1/2" Length

  • Item # 20YT13
  • My Part #
  • Mfr. Model # S8ACN5-G5
  • Catalog Page # N/A
  • UNSPSC # 31162005
Roofing Nail,Flat,2-1/2 in. L,PK470 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Roofing Nails

Technical Specs

  • Item Roofing Nail
  • Material Stainless Steel
  • Finish Smooth
  • Head Type Flat
  • Shank Type Annular-Ring
  • Head Dia. 9/32"
  • Gauge 10
  • Dia. 0.134"
  • Length 2-1/2"
  • Application For General Purpose
  • Package Weight 5 lb.
  • Approx. Pkg. Qty. 470
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.