Skip Content

DV
GRAINGER APPROVED

Stainless Steel Roofing Nail, Smooth Finish, 14 Gauge, 1-1/2" Length

  • Item # 20YR99
  • My Part #
  • Mfr. Model # S4FN1-G1
  • Catalog Page # N/A
  • UNSPSC # 31162005
Stainless Steel Roofing Nail, Smooth Finish, 14 Gauge, 1-1/2" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Roofing Nail
  • Material Stainless Steel
  • Finish Smooth
  • Head Type Brad
  • Shank Type Smooth
  • Head Dia. 1/8"
  • Gauge 14
  • Dia. 0.083"
  • Length 1-1/2"
  • Application For Finishing
  • Package Weight 1 lb.
  • Approx. Pkg. Qty. 434
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.