TP
GRAINGER APPROVED

Stainless Steel Hand Sink, Wall Mounting Type, Silver

  • Item # 9RNG1
  • My Part #
  • Mfr. Model # 19-18-72
  • Catalog Page # N/A
  • UNSPSC # 30181504
Stainless Steel Hand Sink, Wall Mounting Type, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,440.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 80.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Sink
  • Body Material Stainless Steel
  • Mounting Type Wall
  • Color Silver
  • Overall Length 72"
  • Overall Width 17-1/2"
  • Overall Height 20"
  • Bowl Size 14" x 72"
  • Bowl Depth 8"
  • ADA Compliant No
  • Back Splash Yes
  • Bowl Shape Rectangular
  • Back Splash Height 12"
  • Side Splash No
  • Faucet Operation Single Hole Faucet Punch
  • Number of Stations 3
  • Drain Opening 3-1/2"
  • Finish Satin
  • Gauge 16
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 1-1/8"
  • Number of Holes 3
  • Includes Square Corner Design, Stainless Steel Tubular Wall Bracket, "Z" Bracket
  • Standards No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.